- A Cross Section
- 1/2 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| Type | Linked |
| No. of Ribs | 1 |
| Length | 30.000 m |
| Belt Cross Section Style | A |
| Style | PowerTwist V-Belt |
| Cross Section Width | 1/2 in |
| Temperature Range [Max] | 240 °F |
| Material | Polyester/Polyurethane |
| Color | Red |
| Standard | RoHS compliant |
| Temperature Range [Min] | -40 °F |
| Pulley Dia. Range [Min] | 3 in |
| Weight | 5.45 LB |
| EAN or UPC | 662345080484 |

