- Round Cross Section
- 9/16 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| No. of Ribs | 1 |
| Standard | RoHS compliant |
| Style | Ground Round Belting |
| Pulley Dia. Range [Min] | 5.5 in |
| Temperature Range [Max] | 240 °F |
| Color | Purple |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 9/16 in |
| Material | Polyester/Polyurethane |
| Belt Cross Section Style | Round |
| Type | Linked |
| Length | 25 ft |
| Weight | 2.0 LB |
| EAN or UPC | 662345151139 |

