- A Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Material | Polyester/Polyurethane |
| Temperature Range [Max] | 240 °F |
| Length | 25 ft |
| Belt Cross Section Style | A |
| Color | Purple |
| Pulley Dia. Range [Min] | 3 in |
| Standard | RoHS compliant |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Type | Linked |
| Top Width | 13 mm |
| Weight | 0.049 LB |
| EAN or UPC | 662345151153 |

