- Round Belt Cross Section Style
- 3/8" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 3/8" Cross Section Height
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
| Belt Cross Section Style | Round |
| Cross Section Width | 3/8 in |
| Length | 100 ft |
| Package Type | 100 Foot Reel |
| No. of Ribs | 1 |
| Cross Section Height | 3/8 in |
| Use With | Non-Reinforced |
| Cogged | No |
| Style | Eagle Orange™ 85 Urethane Belting |
| Weight | 0.064 LB |
| EAN or UPC | 662345010047 |
-
Pre-Packed Quantities


