- Round Belt
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
| Color | Orange |
| Belt Cross Section Style | Round |
| Style | Eagle Orange™ 85 Urethane Belting |
| Use With | Non-Reinforced |
| Cross Section Width | 1/2 in |
| Cogged | No |
| Package Type | 100 Foot Reel |
| Cross Section Height | 1/2 in |
| Length | 100 ft |
| No. of Ribs | 1 |
| Weight | 0.111 LB |
| EAN or UPC | 662345010092 |
-
Pre-Packed Quantities


