- 3L
- V-Belt Style
- 3/8" Width
- 100 ft Long
- Eagle Orange™ 85 Urethane Flat Belting
applications
- Conveyor systems
- Motion transfer
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
| Cross Section Height | 7/32 in |
| Package Type | 100 Foot Reel |
| Belt Cross Section Style | V-Belt |
| Use With | Non-Reinforced |
| Length | 100 ft |
| Belt Size | 3L |
| Cogged | No |
| Cross Section Width | 3/8 in |
| No. of Ribs | 1 |
| Style | Eagle Orange™ 85 Urethane Belting |
| Weight | 0.04 LB |
| EAN or UPC | 662345010108 |
-
Pre-Packed Quantities


