- C
- V-Belt Style
- 29/32" Width
- 100 ft Long
- Eagle Orange™ 85 Urethane C Flat Top Belting
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
| No. of Ribs | 1 |
| Use With | Non-Reinforced |
| Style | Eagle Orange™ 85 Urethane Belting |
| Cogged | No |
| Package Type | 100 Foot Reel |
| Cross Section Height | 17/32 in |
| Cross Section Width | 29/32 in |
| Belt Cross Section Style | V-Belt |
| Belt Size | C |
| Length | 100 ft |
| Weight | 0.216 LB |
| EAN or UPC | 662345010641 |
-
Pre-Packed Quantities


