- Flat Belt Cross Section Style
- 2" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 0.090" Cross Section Height
applications
- Motion transfer
- Conveyor systems
features
- Solid polyurethane construction
- High elasticity
- No take-ups required
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- Manufactured from FDA compliant materials
compliances
- 0
| Cogged | No |
| No. of Ribs | 1 |
| Cross Section Height | 0.09 in |
| Package Type | 100 Foot Reel |
| Cross Section Width | 2 in |
| Use With | Non-Reinforced |
| Belt Cross Section Style | Flat |
| Style | Eagle Orange™ 85 Urethane Belting |
| Weight | 0.11 LB |
| EAN or UPC | 662345009850 |
-
Pre-Packed Quantities


