Fenner Drives
4905310
Eagle® Green 89 T Polyurethane Round Belting
Item #102226330
-
Pre-Packed Quantities
- Round Belt Cross Section Style
- 10 mm Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 10 mm Cross Section Height
applications
- Ideal for accumulation applications
features
- 89 Shore A Durometer polyurethane
- Superior heat resistance
- Water resistant
- Rough surface provides a lower coefficient of friction
- True metric dimensions
- Temperature range from -22 °F to 150 °F
- Resists abrasion
| Cross Section Height | 10 mm |
| No. of Ribs | 1 |
| Belt Cross Section Style | Round |
| Package Type | 100 Foot Reel |
| Length | 100 ft |
| Cogged | No |
| Cross Section Width | 10 mm |
| Use With | Non-Reinforced |
| Style | Green-Go® 90 Urethane Belting |
| Weight | 0.073 LB |
| EAN or UPC | 662345007009 |
-
Pre-Packed Quantities

