Fenner Drives
4934022
Eagle® Quick Connect & SureConnect Polyurethane Belting
Item #102039053
-
Pre-Packed Quantities
- Round Style
- 1/4" Width
- 100 ft Long
- Quik-Go® 85 Urethane Round Hollow Belting
features
- Quick Connect - quick fix, light- to medium duty capability
- SureConnect - for welded belt strength
- No welding required for Quick Connect or SureConnect
| Length | 100 ft |
| Color | Yellow |
| No. of Ribs | 1 |
| Style | Quik-Go® 85 Urethane Hollow Belting |
| Cross Section Height | 1/4 in |
| Cogged | No |
| Belt Cross Section Style | Round |
| Package Type | 100 Foot Reel |
| Use With | Non-Reinforced |
| Cross Section Width | 1/4 in |
| Weight | 0.023 LB |
| EAN or UPC | 662345029216 |
-
Pre-Packed Quantities

