Fenner Drives
4934030
Eagle® Quick Connect & SureConnect Polyurethane Belting
Item #111100954
-
Pre-Packed Quantities
- Round Belt Cross Section Style
- 5/8" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 5/8" Cross Section Height
features
- Quick Connect - quick fix, light- to medium duty capability
- SureConnect - for welded belt strength
- No welding required for Quick Connect or SureConnect
| Cogged | No |
| Belt Cross Section Style | Round |
| No. of Ribs | 1 |
| Cross Section Width | 5/8 in |
| Cross Section Height | 5/8 in |
| Length | 100 ft |
| Style | Quik-Go® 85 Urethane Hollow Belting |
| Package Type | 100 Foot Reel |
| Color | Clear |
| Use With | Non-Reinforced |
| Weight | 0.146 LB |
| EAN or UPC | 662345004558 |
-
Pre-Packed Quantities

