Fenner Drives
5050008
Eagle® Clear 85 Polyurethane Twisted O-Ring
Item #111100959
-
Pre-Packed Quantities
- Twisted O-Ring Style
- 3/16" Width
- 14 Long
- Clear-Go® 85 Urethane Twisted O-Ring
features
- Clear 85A Durometer polyurethane
- Metal connecting hooks (plastic hooks are available)
- Easily installed without dismantling drive shafts
- Manufactured from FDA compliant materials
- Excellent translucency
| Cogged | No |
| Length | 14 in |
| Package Type | 50 |
| Style | Twisted O-Ring |
| Cross Section Height | 3/16 in |
| Belt Cross Section Style | Twisted O-Ring |
| Cross Section Width | 3/16 in |
| Use With | Non-Reinforced |
| Weight | 0.013 LB |
| EAN or UPC | 662345000482 |
-
Pre-Packed Quantities

