- Round Belt Cross Section Style
- 1/4" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 1/4" Cross Section Height
applications
- Heavy-duty conveying applications
features
- 85 Shore A Durometer polyurethane
- Efson® tensioner
- Polyester tensile member for additional strength
- Low stretch
- High strength overlap weld
- Resists many industrial chemicals
- Temperature range from 20 °F to 130 °F
compliances
- 0
| Cross Section Width | 1/4 in |
| Cross Section Height | 1/4 in |
| Use With | Reinforced |
| Package Type | 100 Foot Reel |
| Belt Cross Section Style | Round |
| Style | Hyfen® 85 Urethane Belting |
| Cogged | No |
| No. of Ribs | 1 |
| Weight | 2.5 LB |
| EAN or UPC | 662345002035 |

