- 1/2" I.D.
- 7/8" O.D.
- 350" lb Torque
- Mini Series
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
| Inch/Metric | Inch |
| Thickness | 1 in |
| Type | Mini Series |
| I.D. | 1/2 in |
| Torque | 350 in lb |
| Transmitted Axial Force | 980 lb/in |
| O.D. | 0.875 in |
| Mountable Thickness | 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 662345002288 |

