Skip to content Skip to navigation menu
Trantorque GT

6202320UP

Trantorque GT
Item #103956242
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 1 1/4 in Inside Diameter
  • 2 in Outside Diameter
Trantorque GT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 1 1/4 in Inside Diameter
  • 2 in Outside Diameter

features

  • Fewer components mean easier installation
  • With no keyway, shaft can transmit greater torque
  • Mechanical shrink fit resists shock and torque reversal
  • Use directly over empty keyways to repair a worn or damaged connection
  • Unique, single-nut positive lock and release action allows for infinite positioning
  • Eliminates the need to hold shaft or block machine while applying installation torque
  • Traditional single nut concept for ease of installation
  • For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
  • Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
Thrust 7014 lbf
Locking Type Internal Locking
I.D. 1 1/4 in
Standard RoHS compliant
Type Locking Device
Hub Contact Pressure 8313 psi
Material Steel
Style Self-Centering
O.D. 2 in
Series GT
Install Torque 167 lb/ft
Inch/Metric Inch
Torque 392 ft lb
Weight 1.1 LB
EAN or UPC 662345119870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison