- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/8 in Inside Diameter
- 2 3/8 in Outside Diameter
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
| Style | Self-Centering |
| Thrust | 7019 lbf |
| Hub Contact Pressure | 4842 psi |
| Inch/Metric | Inch |
| Material | Steel |
| O.D. | 2.375 in |
| Install Torque | 192 lb/ft |
| Standard | RoHS compliant |
| Series | GT |
| Locking Type | Internal Locking |
| Type | Locking Device |
| I.D. | 1 3/8 in |
| Torque | 431 ft lb |
| Weight | 1.95 LB |
| EAN or UPC | 662345121200 |

