- 1 7/16" I.D.
- 2 3/8" O.D.
- 6700" lb Torque
- Standard Series
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
| I.D. | 1 7/16 in |
| Inch/Metric | Inch |
| Type | Standard Series |
| Thickness | 2.75 in |
| Transmitted Axial Force | 10000 lb/in |
| O.D. | 2.375 in |
| Torque | 6700 in lb |
| Mountable Thickness | 1 1/2 in |
| Weight | 1.85 LB |
| EAN or UPC | 662345002967 |

