- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 in Inside Diameter
- 2 7/8 in Outside Diameter
| Type | Locking Device |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Material | Steel |
| O.D. | 2.875 in |
| Locking Type | Internal Locking |
| Standard | RoHS compliant |
| Series | GT |
| Install Torque | 409 lb/ft |
| I.D. | 2 in |
| Weight | 3.25 LB |
| EAN or UPC | 662345119894 |

