- 2 1/4" I.D.
- 3 1/8" O.D.
- 15000" lb Torque
- Large Series
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Precision-machined outer element ensures a perpendicular, flat mounting face for hubless components
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
caution
- Not recommended for use with any component completely constructed of a synthetic material
- Mounting bearings with Trantorque GT may distort the bearing's inner race
- The use of any lubricant on the contact surfaces could result in bushing failure
- Do not hammer or use any type of impact to force the assembly along the shaft
- Over-tightening the nut could damage the unit
| I.D. | 2 1/4 in |
| O.D. | 3.125 in |
| Inch/Metric | Inch |
| Transmitted Axial Force | 15275 lb/in |
| Torque | 15000 in lb |
| Thickness | 3.75 in |
| Mountable Thickness | 2 1/8 in |
| Type | Large Series |
| Weight | 3.75 LB |
| EAN or UPC | 662345000475 |

