- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 17 mm Inside Diameter
- 38 mm Outside Diameter
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
| Material | Steel |
| O.D. | 38 mm |
| Inch/Metric | Metric |
| Series | GT |
| Locking Type | Internal Locking |
| Type | Locking Device |
| I.D. | 17 mm |
| Style | Self-Centering |
| Thrust | 26 kN |
| Install Torque | 100 lb/ft |
| Torque | 238 N-m |
| Standard | RoHS compliant |
| Hub Contact Pressure | 93 N/mm2 |
| Weight | 0.5 LB |
| EAN or UPC | 662345119924 |

