- 34 mm I.D.
- 60.500 mm O.D.
- 710 N-m Torque
- Standard Series
features
- Fewer components mean easier installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- For shaft sizes 2" or 55 mm and larger see our complete line of B-LOC® Keyless Bushings
- Also available with electroless nickel, thin dense chromate plating or stainless steel construction for added corrosion protection
| I.D. | 34 mm |
| Torque | 710 N-m |
| Mountable Thickness | 38 mm |
| Thickness | 70 mm |
| Type | Standard Series |
| O.D. | 60.5 mm |
| Transmitted Axial Force | 41 kN |
| Inch/Metric | Metric |
| Weight | 1.95 LB |
| EAN or UPC | 662345001199 |

