- 1/2" Drive
- 5/8" - 3/4" Shaft Diameter
- Style C Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Wrench Type | C |
| Drive Size | 1/2 in |
| Shaft Dia. | 0.625 in, 0.6875 in, 0.75 in, 16 mm, 17 mm, 18 mm, 19 mm |
| Thickness | 0.6 in |
| Wrench Opening | 1.25 in |
| Weight | 1.0 LB |
| EAN or UPC | 662345002776 |

