- 1/2" Drive
- 1 5/16" - 1 1/2" Shaft Diameter
- Style C Wrench
description
- High quality crowfoot wrench for installation and to provide counter-torque.
applications
- Specifically for use with Trantorque GT units
features
- Narrow design
| Thickness | 0.51 in |
| Wrench Opening | 2 in |
| Wrench Type | C |
| Drive Size | 1/2 in |
| Shaft Dia. | 1.3125 in, 1.375 in, 1.4375 in, 1.5 in, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm |
| Weight | 0.95 LB |
| EAN or UPC | 662345003780 |

