- 1" Inner Diameter
- 3588" lb Torque
- SDS Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked
| Thickness | 2.01 in |
| Min RPM @ Max HP | 10 rpm |
| Torque | 3588 in lb |
| Inside Dia. | 1 in |
| Bushing Series | SDS |
| Mountable Thickness | 3/4 in |
| Weight | 1.4 LB |
| EAN or UPC | 662345003957 |

