- 1 1/8" Inner Diameter
- 3876" lb Torque
- SH Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Not suitable for continuous water immersion service
| Bushing Series | SH |
| Thickness | 1.89 in |
| Inside Dia. | 1.125 in |
| Min RPM @ Max HP | 10 rpm |
| Torque | 3876 in lb |
| Mountable Thickness | 3/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 662345002585 |

