- 1" Inner Diameter
- 4908" lb Torque
- SK Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Min RPM @ Max HP | 200 rpm |
| Bushing Series | SK |
| Inside Dia. | 1 in |
| Mountable Thickness | 1 1/4 in |
| Torque | 4908 in lb |
| Thickness | 2.63 in |
| Weight | 2.9 LB |
| EAN or UPC | 662345003971 |

