- 1 5/8" Inner Diameter
- 9264" lb Torque
- SK Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Thickness | 2.63 in |
| Bushing Series | SK |
| Min RPM @ Max HP | 10 rpm |
| Mountable Thickness | 1 1/4 in |
| Inside Dia. | 1.625 in |
| Torque | 9264 in lb |
| Weight | 2.5 LB |
| EAN or UPC | 662345000871 |

