- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3/4 in Inside Diameter
- 1 1/4 in Outside Diameter
| I.D. | 3/4 in |
| Install Torque | 82 lb/ft |
| O.D. | 1.25 in |
| Inch/Metric | Inch |
| Series | OE |
| Locking Type | Internal Locking |
| Standard | RoHS compliant |
| Style | Self-Centering |
| Material | Steel |
| Type | Locking Device |
| Weight | 0.21 LB |
| EAN or UPC | 662345025218 |

