- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1 1/2 in Outside Diameter
| Style | Self-Centering |
| I.D. | 1 in |
| Material | Steel |
| Type | Locking Device |
| Series | OE |
| O.D. | 1.5 in |
| Install Torque | 137 lb/ft |
| Locking Type | Internal Locking |
| Standard | RoHS compliant |
| Inch/Metric | Inch |
| Weight | 0.34 LB |
| EAN or UPC | 662345025447 |

