- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3/4 in Inside Diameter
- 1 1/4 in Outside Diameter
| Standard | RoHS compliant |
| Inch/Metric | Inch |
| Style | Self-Centering |
| I.D. | 3/4 in |
| Type | Locking Device |
| O.D. | 1.25 in |
| Material | Steel |
| Series | Mini, NT |
| Locking Type | Internal Locking |
| Install Torque | 58 lb/ft |
| Weight | 0.56 LB |
| EAN or UPC | 662345125567 |

