- Fixed Tensioner
- 5.600" Housing Length
- For Chain # 35
- Die Cast Aluminum w/UHMW Head
- 3" Width
applications
- Idler sprockets
- Chain drives
- Single and double chain
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Slotted frame for quick and precise adjustment in any direction
- Self-lubricating head made from UHMW
| Stud Hole | N/A |
| Shaft Length | N/A |
| Adjustable | Fixed |
| Shaft Type | None |
| Housing Length | 5.6 in |
| Chain No. | 35 |
| Material | Die Cast Aluminum w/ UHMW Head |
| Arm Height/Length | 5.6 in |
| Weight | 0.4 LB |
| EAN or UPC | 662345005746 |

