- 6.480" Housing Length
- 5 1/2" Width
- 50 Chain Size
- 1 Strand(s)
- 20 - 60 lb Force
applications
- Idler sprockets
- Chain drives
features
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Large arc-shaped head guides roller chain
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
| No. of Strands Across | 1 |
| Force [Max] | 60 lbs |
| Housing Length | 6.48 in |
| Shaft Type | N/A |
| Chain Size | 50 |
| Force [Min] | 20 lbs |
| Arm Height/Length | 6.48 in |
| Weight | 3.827 LB |
| EAN or UPC | 662345005524 |

