- 6.480" Housing Length
- 3 1/2" Width
- 50 Chain Size
- 2 Strand(s)
- 20 - 60 lb Force
applications
- Chain drives
- Idler sprockets
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Small arc-shaped head for limited space
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
| Force [Max] | 60 lbs |
| Shaft Type | N/A |
| No. of Strands Across | 2 |
| Chain Size | 50 |
| Force [Min] | 20 lbs |
| Housing Length | 6.48 in |
| Arm Height/Length | 6.48 in |
| Weight | 1.0 LB |
| EAN or UPC | 662345005685 |

