- 7.600" Housing Length
- 4" Width
- 80 Chain Size
- 1 Strand(s)
- 45 - 115 lb Force
applications
- Idler sprockets
- Chain drives
features
- Die-cast aluminum construction
- Easy installation and adjustment with single bolt feature
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Fully automatic straight-line take up
- Small arc-shaped head for limited space
- Self-lubricating head made from UHMW
- Spring forces up to 200 lb
| Force [Min] | 45 lbs |
| No. of Strands Across | 1 |
| Housing Length | 7.6 in |
| Force [Max] | 115 lbs |
| Chain Size | 80 |
| Shaft Type | N/A |
| Arm Height/Length | 7.6 in |
| Weight | 2.0 LB |
| EAN or UPC | 662345005715 |

