- 2.370" Face Diameter
- 1" Bore Size
- 1.070" Flat Surface Width
features
- Lightweight
- Quiet
- Corrosion-resistant
- High impact, molded glass reinforced nylon
- Excellent concentricity
- Weep holes allow drainage
- ABEC-1 precision bearings
- Molded bearing retainer ultrasonically welded through 360°
- Supplied with 17mm bore bearing
| Overall Width | 1.39 in |
| Flat Surface Width | 1.07 in |
| Outside Dia. | 2.75 in |
| Bore Size | 1 in |
| Face Diameter | 2.37 in |
| Weight | 0.47 LB |
| EAN or UPC | 662345007528 |

