- A Cross Section
- 1/2 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
features
- Reduces transmitted vibration
- Ideal for heavier shock loaded applications and reciprocated engine powered drives
- Exclusive T-stud for easy assembly
- Highly resistant to oil, water, chemicals and extreme temperatures
- Easy to fit – no need to dismantle drives
| Temperature Range [Max] | 240 °F |
| Cogged | No |
| Length | 20.000 m |
| Pulley Dia. Range [Min] | 3 in |
| Cross Section Height | N/A |
| Temperature Range [Min] | -40 °F |
| Style | NuTLink V-Belting |
| Standard | RoHS compliant |
| No. of Ribs | 1 |
| Belt Cross Section Style | A |
| Cross Section Width | 1/2 in |
| Material | Polyester/Polyurethane |
| Type | Linked |
| Color | Orange |
| Top Width | 13 mm |
| Package Type | 20 Meter Box |
| Weight | 0.386 LB |
| EAN or UPC | 662345065238 |
-
Pre-Packed Quantities


