- B Cross Section
- 5/8 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| Cogged | No |
| Cross Section Width | 5/8 in |
| Color | Orange |
| Temperature Range [Max] | 240 °F |
| Material | Polyester/Polyurethane |
| Top Width | 17 mm |
| Belt Style | V-Belt |
| No. of Ribs | 1 |
| Belt Cross Section Style | B |
| Length | 20.000 m |
| Standard | RoHS compliant |
| Inside Length | 65.6 in |
| Belt Size | 5L |
| Inch/Metric | Metric |
| Type | Linked |
| Temperature Range [Min] | -40 °F |
| Pulley Dia. Range [Min] | 5 in |
| Style | NuTLink V-Belting |
| Weight | 0.052 LB |
| EAN or UPC | 662345065245 |

