- SPA Cross Section
- 13 mm Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
| Material | Polyester/Polyurethane |
| Pulley Dia. Range [Min] | 90 mm |
| Style | SuperTLink Wedge Belt |
| Type | Linked |
| Color | Blue |
| Length | 20.000 m |
| Standard | RoHS compliant |
| Belt Cross Section Style | SPA |
| Cross Section Width | 13 mm |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 1 |
| Temperature Range [Max] | 240 °F |
| Weight | 10.582 LB |
| EAN or UPC | 662345120319 |

