- 3.050" Outside Diameter
- 3/8 Round Belt Size
- 17 mm Bore Size
- 0.760" Overall Width
applications
- Urethane belts
- Ropes
- Cables
features
- Deep uninterrupted groove provides continuous support
- Eliminates binding and wedging problems
options
- Mounting adapters
| Bore Size | 17 mm |
| Overall Width | 0.76 in |
| Outside Dia. | 3.05 in |
| Belt Size | 3/8 Round |
| Bearing Type | Ball Bearing |
| Weight | 0.23 LB |
| EAN or UPC | 662345004992 |

