- 4.120" Outside Diameter
- 1/2 Round Belt Size
- 17 mm Bore Size
- 0.720" Overall Width
applications
- Urethane belts
- Ropes
- Cables
features
- Deep uninterrupted groove provides continuous support
- Eliminates binding and wedging problems
options
- Mounting adapters
| Belt Size | 1/2 Round |
| Bearing Type | Ball Bearing |
| Overall Width | 0.72 in |
| Bore Size | 17 mm |
| Outside Dia. | 4.12 in |
| Weight | 0.28 LB |
| EAN or UPC | 662345005029 |

