- 0.671" Diameter
- 0.5100" Bore Size
- 0.472" Overall Length
- Mounting Adapter
features
- Sintered iron
- Press-fitted in place at factory
| Bore Size | 0.51 in |
| Type | Mounting Adapter |
| Shaft Length | N/A |
| Dia. | 0.6713 in |
| Overall Length | 0.472 in |
| Weight | 0.02 LB |
| EAN or UPC | 662345005142 |

