- 3 1/2" Arm Height
- 16 lb @ 15 °, 23 lb @ 30 °, 30 lb @ 45 ° Force @ Rotation
- 3/8 - 16 Shaft Type
applications
- Idler pulleys
- Sprockets
features
- Die-cast aluminum construction
- Spring forces up to 48 lb
- Built-in spring mechanism absorbs momentary overloads and reduces vibration
- Rugged, heavy-duty construction
- Easy installation and adjustment with single bolt feature
- Graduated scale tension adjustment
| Shaft Type | 3/8 - 16 |
| Housing Length | 5.31 in |
| Arm Height/Length | 3 1/2 in |
| Force @ Rotation | 16 lb @ 15 °, 23 lb @ 30 °, 30 lb @ 45 ° |
| Weight | 1.0 LB |
| EAN or UPC | 662345005791 |

