- 0.810" Diameter
- 0.5100" Bore Size
- 1.992" Overall Length
- Shoulder Mounting Adapter
features
- Sintered iron
- Press-fitted in place at factory
| Type | Mounting Adapter |
| Bore Size | 0.51 in |
| Dia. | 0.81 in |
| Overall Length | 1.992 in |
| Shaft Length | N/A |
| Weight | 0.07 LB |
| EAN or UPC | 662345005326 |

