- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 9 mm Inside Diameter
- 20 mm Outside Diameter
features
- Provides a zero backlash frictional connection that will never wear or pound out
- Can accommodate high torque, thrust, bending and/or radial loads
- Exceptional concentricity and the ability to accommodate bending loads
- Limited axial movement during installation
- All Trantorque units use a single hex nut for quick and easy installation
- Ability to transmit higher torques than keyed connections
- Zero-backlash
- Less equipment downtime
- Ability to mount over existing keyways
- Complete axial and radial adjustability
- Best suited for small shaft applications where speed and simplicity of installation and repositioning are critical
| Series | Mini |
| Inch/Metric | Metric |
| Thrust | 10 kN |
| Overall Length | 22 mm |
| Type | Locking Device |
| Standard | RoHS compliant |
| O.D. | 20 mm |
| Hub Contact Pressure | 123 N/mm2 |
| Install Torque | 15 lb/ft |
| Torque | 51 N-m |
| I.D. | 9 mm |
| Style | Self-Centering |
| Material | Steel |
| Locking Type | Internal Locking |
| Weight | 0.08 LB |
| EAN or UPC | 662345034418 |

