- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
| Type | Locking Device |
| Install Torque | 111 lb/ft |
| Inch/Metric | Metric |
| Standard | RoHS compliant |
| Style | Self-Centering |
| Material | Steel |
| Locking Type | Internal Locking |
| O.D. | 35 mm |
| I.D. | 20 mm |
| Series | OE |
| Weight | 0.31 LB |
| EAN or UPC | 662345034203 |

