- 5" Outside Diameter
- 17 mm Bore Size
- 5L or B Belt Size
- 0.810" Overall Length
applications
- For use with standard A and B belts
- Drives rotary tensioners
features
- Designed for strength and durability
- Radial supporting ribs provide additional belt support and prevents groove deformation
options
- Mounting adapters
| Bore Size | 17 mm |
| No. of Grooves | 1 |
| Outside Dia. | 5 in |
| Belt Size | B, 5L |
| Bearing Type | Ball Bearing |
| Length Through Bore | 0.78 in |
| Overall Length | 0.81 in |
| Weight | 0.36 LB |
| EAN or UPC | 662345004848 |

