- Oil Transfer Pump
- 5 gal/min [Min], 10.5 gal/min [Max]
features
- Portable
- Carrying handle
includes
- Power cable
- 13 ft x 3/4" I.D. hose
- 3/4" manual nozzle
- (3) hose clamps
| Construction | Aluminum/Zytel Housing |
| Inlet Size | 3/4 in (hose) |
| Designated Fluid | Oil |
| Flow [Max] | 10.5 gal/min |
| Amps Rating | 16.00 A, 26.00 A |
| Flow [Min] | 5 gal/min |
| Voltage | 24, 12 |
| Outlet | 3/4 in (Hose) |
| Weight | 22.32 LB |

