- Diaphragm Transfer Pump
- 13 gal/min
- 1/4 hp
| Amps [Max] | 20 A |
| Pump Type | DC Diaphragm Pump |
| Voltage | 12 |
| Outlet | 1 in NPT |
| Housing Material | Polypropylene |
| Flow [Max] | 13 gal/min |
| Inlet Size | 1 in NPT |
| Weight | 35.0 LB |
| Amps [Max] | 20 A |
| Pump Type | DC Diaphragm Pump |
| Voltage | 12 |
| Outlet | 1 in NPT |
| Housing Material | Polypropylene |
| Flow [Max] | 13 gal/min |
| Inlet Size | 1 in NPT |
| Weight | 35.0 LB |