- Utility Rotary Vane Pump
- 17 gal/min
- 1/3 hp
features
- Heavy-duty switch, thermal overload protection and junction box
- Carbon rotor vanes and ceramic/carbon seal reduce wear and repair expense
- Integral check valve with pressure relief on outlet side reduces pressure drop and improves vertical lift
- Easy removable strainer
- 2" threaded base for tank openings
- Has series 800 cc meter in gal/L
| Pump Type | Rotary Vane |
| Voltage | 115 |
| Applicable Materials | Fuels, Oils |
| Nozzle Type | 3/4 in Manual |
| Outlet | 3/4 in |
| Flow [Max] | 17 gal/min |
| Inlet Size | 1 in NPT |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |

