- FR702 Series Pump & Meter Dispenser
- 3/4" Display
- Gasoline or Diesel
| Outlet | 3/4 in NPT |
| Designated Fluid | Gasoline, Diesel |
| Inlet Size | 1 1/4 in NPT |
| Pump Type | Compact Cabinet Pump |
| Nozzle Type | Manual |
| Display Type | Gallon or Liter, 3 Digit |
| Seal Material | Viton |
| Accuracy | ±2% |
| Voltage | 115 |
| Mounting | 2" NPT Bung/T ank M ount |
| Weight | 0.0 LB |

